Shop All Timing Belts
B B Manufacturing
335-5M-25, Timing Belt, Neoprene, Fiberglass
Mfr # 335-5M-25
Zoro # G205351997
product price: $17.39
/ea
Sold in multiples of 3 for $52.17
$52.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Type Single Sided
- Weight 0.07 lbs
- Pitch Length 13.189 inch
- Material Neoprene
- Number of Teeth 67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 335-5M-25
- Zoro # G205351997
- UPC # 195057983878
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length | 13.189 inch |
Width | 6 inch |
Height | 9 inch |
Length | 1 inch |
Details
Gearbelt Type | Single Sided |
Weight | 0.07 lbs |
Item | Timing Belt |
Material | Neoprene |
Number of Teeth | 67 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-LUBE Wire Line Dressing Lubricant, Aerosol, 12 Oz (28541)
- CLIMAX METAL PRODUCTS 1C-087-Z One-Piece Clamping Collar (1C-087-Z)
- EZO Ball Bearing, 0.1875in Dia, 33 lb, Open (SR156 A3MC3AF2)
- K TOOL INTL Quick Connect 90 Degree Compact Grease Coupler (HC-90Q)
- B B MANUFACTURING 32AT10/660, Timing Belt, Polyurethane, Steel (32AT10/660)
- B B MANUFACTURING 25T5/575, Timing Belt, Polyurethane, Steel (25T5/575)
- B B MANUFACTURING 510-3M-09, Timing Belt, Neoprene, Fiberglass (510-3M-09)
- B B MANUFACTURING 510L100G, Timing Belt, Neoprene, Fiberglass (510L100G)
- B B MANUFACTURING 535-D5M-09, Timing Belt, Powerhouse HTD, Neoprene / Fiberglass, Double Sided Timing Belt (535-D5M-09)
- B B MANUFACTURING 1375-D5M-25, Timing Belt, Powerhouse HTD, Neoprene / Fiberglass, Double Sided Timing Belt (1375-D5M-25)
- CONTINENTAL CONTITECH Gearbelt, Hawk Pd, 130 Teeth, 30mm (1040 8M 30)
- B B Manufacturing Timing Belts