Shop All Timing Belts
B B Manufacturing
330-5M-09, Timing Belt, Neoprene, Fiberglass
Mfr # 330-5M-09
Zoro # G805351366
Sold in multiples of 7 for $50.05
$50.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 inch
- Material Neoprene
- Height 9 inch
- Pitch Length 12.992 inch
- Weight 0.03 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 330-5M-09
- Zoro # G805351366
- UPC # 195057978423
- Country of Origin United States
- Category Timing Belts
Dimensions
Width | 6 inch |
Height | 9 inch |
Pitch Length | 12.992 inch |
Length | 1 inch |
Details
Item | Timing Belt |
Material | Neoprene |
Weight | 0.03 lbs |
Number of Teeth | 66 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Gearbelt Type | Single Sided |
Standards | ISO 9001:2015 |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 2 Groove Cast Iron Fhp - Finished Bore Sheave, 2BK100X 1 7/16 (2BK100X 1 7/16)
- INGERSOLL-RAND Coalescing Filter Element, 0.01 Microns (F71IHE)
- TB WOODS Taper Lock Bushing, TL3525 x 3-3/8 (TL3525338)
- ARROW PNEUMATICS Glass Bowl For B742Jl By Arrow Pneumatic (BKF300)
- B B MANUFACTURING 280-5M-25, Timing Belt, Neoprene, Fiberglass (280-5M-25)
- B B MANUFACTURING 50T10/5360, Timing Belt, Polyurethane, Steel (50T10/5360)
- B B MANUFACTURING 510-3M-09, Timing Belt, Neoprene, Fiberglass (510-3M-09)
- B B MANUFACTURING 360DH100G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (360DH100G)
- B B MANUFACTURING 16T10/780, Timing Belt, Polyurethane, Steel (16T10/780)
- B B MANUFACTURING 108XL037G, Timing Belt, Neoprene, Fiberglass (108XL037G)
- DURA-SYNC TORQUE Timing Belt, 14M, 40 x 2688mm PL, T192 (2688-14M-40)
- B B Manufacturing Timing Belts