Shop All Timing Belts
B B Manufacturing
330-3M-15, Timing Belt, Neoprene, Fiberglass
Mfr # 330-3M-15
Zoro # G105351400
product price: $9.95
/ea
Sold in multiples of 6 for $59.70
$59.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 110
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Width 6 inch
- Weight 0.026 lbs
- Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 330-3M-15
- Zoro # G105351400
- UPC # 195057891838
- Country of Origin United States
- Category Timing Belts
Dimensions
Width | 6 inch |
Height | 9 inch |
Pitch Length | 12.992 inch |
Length | 1 inch |
Details
Number of Teeth | 110 |
Item | Timing Belt |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.026 lbs |
Material | Neoprene |
Gearbelt Type | Single Sided |
Standards | ISO 9001:2015 |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Flex Hose Double Socket, PK4 (61514)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4003P10NBP01, Return Line, 10 micron (ZX-MF4003P10NBP01)
- DIXON Female to indust. Plug, (F)NPT, 1/4, Steel (D2F2)
- CAMPBELL HAUSFELD Filter, 3/8" NPT (PA212103AV)
- B B MANUFACTURING 460-5M-15, Timing Belt, Neoprene, Fiberglass (460-5M-15)
- B B MANUFACTURING 340-5M-09, Timing Belt, Neoprene, Fiberglass (340-5M-09)
- B B MANUFACTURING 608-8MX-21, Timing Belt (608-8MX-21)
- B B MANUFACTURING 750H100G, Timing Belt, Neoprene, Fiberglass (750H100G)
- B B MANUFACTURING 3850-14M-55, Timing Belt, Neoprene, Fiberglass (3850-14M-55)
- B B MANUFACTURING 25T10/720, Timing Belt, Polyurethane, Steel (25T10/720)
- BANDO 8M Ht Timing Belt, 480-8M-50 (480-8M-50)
- B B Manufacturing Power Transmission Belts