Shop All Timing Belt Pulleys
B B Manufacturing
33-8P20-1210, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 33-8P20-1210
Zoro # G405353258
product price: $82.59
/ea
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1210
- Outside Dia. - Timing Belt Pulleys 3.254 inch
- Number of Teeth 33
- Material Ductile Iron
- Width 4.25 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 33-8P20-1210
- Zoro # G405353258
- UPC # 195057813762
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 3.254 inch |
Width | 4.25 inch |
Flange Dia. (In.) | 3.735 inch |
Pitch Dia. (In.) | 3.308 inch |
Length | 1.875 inch |
Height | 4.25 inch |
Overall Length | 1.13 inch |
Details
Bushing Required - Timing Belt Pulleys | 1210 |
Number of Teeth | 33 |
Material | Ductile Iron |
Bore Type | Taper Lock Bushing |
Item | Timing Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Weight | 1.598 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC P77, Two Speed, ULTIMA Steel Hydraulic Hand Pump, 41 in3 Usable Oil (P77)
- FLEXARM AR-40 Torque Reaction Arm 1-10 lb Tool (AR-40)
- BESTORQ Bestorq Timing Belt Model 318-3M-12 - 12.52 in Outside Length - 0.24 in Top Width (318-3M-12)
- CARTER BEARINGS 2.00", Needle Cam Follower, Hex (CNB-64-B)
- B B MANUFACTURING 27AT5/36-2, Timing Pulley, Aluminum (27AT5/36-2)
- B B MANUFACTURING QD32-14M-40, Timing Pulley, Cast Iron, Black Oxide, (QD32-14M-40)
- B B MANUFACTURING QD44-8M-20, Timing Pulley, Cast Iron, Black Oxide, (QD44-8M-20)
- B B MANUFACTURING 20H200-6FS8, Timing Pulley, Steel, Black Oxide (20H200-6FS8)
- B B MANUFACTURING 13L100-6FS5, Timing Pulley, Steel, Black Oxide (13L100-6FS5)
- B B MANUFACTURING 24H100-6FS8, Timing Pulley, Steel, Black Oxide, (24H100-6FS8)
- B B MANUFACTURING 10XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (10XL037-6FA3)
- B B Manufacturing Pulleys & Sheaves