Shop All Timing Belt Pulleys
B B Manufacturing
33-8MX21-1610, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 33-8MX21-1610
Zoro # G405353425
product price: $94.89
/ea
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1610
- Outside Dia. - Timing Belt Pulleys 3.245 inch
- Material Ductile Iron
- Bore Type Taper Lock Bushing
- Flange Dia. (In.) 3.819 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 33-8MX21-1610
- Zoro # G405353425
- UPC # 195057817920
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 3.245 inch |
Flange Dia. (In.) | 3.819 inch |
Width | 4.25 inch |
Pitch Dia. (In.) | 3.308 inch |
Overall Length | 1.203 inch |
Length | 1.875 inch |
Height | 4.25 inch |
Details
Bushing Required - Timing Belt Pulleys | 1610 |
Material | Ductile Iron |
Bore Type | Taper Lock Bushing |
Number of Teeth | 33 |
Item | Timing Belt Pulley |
Weight | 1.213 lbs |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED Water Bath, Stainless Steel (WTBH08)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/2 Bore Dia., 30 # of Teeth (80BS30 X 1 1/2)
- FAFNIR Eccentric Locking Collar Insert Bearing (RA015NPPB)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Aluminum (30E612)
- B B MANUFACTURING QD18L100, Timing Pulley, Steel, Black Oxide, (QD18L100)
- B B MANUFACTURING 31AT10/22-2, Timing Pulley, Aluminum (31AT10/22-2)
- B B MANUFACTURING 21T5/32-2, Timing Pulley, Aluminum (21T5/32-2)
- B B MANUFACTURING 20-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized (20-5M15M6FA8)
- B B MANUFACTURING 13L100-6FS5, Timing Pulley, Steel, Black Oxide (13L100-6FS5)
- B B MANUFACTURING 25XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (25XL037-6FA4)
- B B MANUFACTURING TL24H100, Timing Pulley, Powerhouse Timing, 1610 Bushing, Cast Iron (TL24H100)
- B B Manufacturing Pulleys & Sheaves