Shop All Timing Belt Pulleys
B B Manufacturing
33-14MX68-6FS10, Timing Pulley, Steel, Black Oxide,
Mfr # 33-14MX68-6FS10
Zoro # G705354153
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1 inch
- Outside Dia. - Timing Belt Pulleys 5.68 inch
- Material Ductile Iron
- Bore Type Minimum Plain Bore
- Width 7 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 33-14MX68-6FS10
- Zoro # G705354153
- UPC # 195057820814
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1 inch |
Outside Dia. - Timing Belt Pulleys | 5.68 inch |
Width | 7 inch |
Pitch Dia. (In.) | 5.79 inch |
Flange Dia. (In.) | 6.465 inch |
Overall Length | 4.328 inch |
Height | 7 inch |
Length | 7 inch |
Details
Material | Ductile Iron |
Bore Type | Minimum Plain Bore |
Item | Timing Belt Pulley |
Number of Teeth | 33 |
Weight | 24.456 lbs |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO COUPLE FLEX 4""X3""CLAY (P1002-43)
- EATON AEROQUIP Adpt, MSAE-MJIC, 7/16-20, El (2062-4-4S)
- DAYTON Triangular Mtg Bracket, 4.38 In BC, Steel (4UFA3)
- DIXON Wilkerson Standard Regulator, R26, 1/2" (R26-04R)
- B B MANUFACTURING 21-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (21-3P09-6FA3)
- B B MANUFACTURING 26L050-6FS6, Timing Pulley, Steel, Black Oxide, (26L050-6FS6)
- B B MANUFACTURING 17L050-6FS6, Timing Pulley, Steel, Black Oxide (17L050-6FS6)
- B B MANUFACTURING 16XL037-3FA6, Timing Pulley, Aluminum, Clear Anodized (16XL037-3FA6)
- B B MANUFACTURING 12XL037-3FA2, Timing Pulley, Aluminum, Clear Anodized (12XL037-3FA2)
- B B MANUFACTURING 15LF075X5/8, Timing Pulley, Steel, Black Oxide (15LF075X5/8)
- CONTINENTAL CONTITECH Gearbelt Pulley, H/QT, 76.4mm Pitch dia. (W-30S-H)
- B B Manufacturing Pulleys & Sheaves