Shop All Timing Belt Pulleys
B B Manufacturing
32XL037M6FA8, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 32XL037M6FA8
Zoro # G805354169
Sold in multiples of 4 for $80.80
$80.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 8.0 mm
- Outside Dia. - Timing Belt Pulleys 2.017 inch
- Flange Dia. (In.) 2.244 inch
- Number of Teeth 32
- Pitch Dia. (In.) 2.037 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 32XL037M6FA8
- Zoro # G805354169
- UPC # 195057623736
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 8.0 mm |
Outside Dia. - Timing Belt Pulleys | 2.017 inch |
Flange Dia. (In.) | 2.244 inch |
Pitch Dia. (In.) | 2.037 inch |
Width | 1.25 inch |
Details
Number of Teeth | 32 |
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Material | Aluminum |
Setscrew | 2 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Gun Hose, 6000 psi (30RZ30)
- CONRADER Check Valve, 0 to 38 CFM, 1/2" (F)NPT (GV12)
- GLOBAL G2SC-175-SS Two-Piece Clamping Collar (G2SC-175-SS)
- FESTO Filter Regulator LFR-1/2-D-MIDI (LFR-1/2-D-MIDI)
- B B MANUFACTURING 30L050M6FA14, Timing Pulley (30L050M6FA14)
- B B MANUFACTURING 48-3P15-6A4, Timing Pulley, Aluminum, Clear Anodized, (48-3P15-6A4)
- B B MANUFACTURING 25-3M06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25-3M06-6FA3)
- B B MANUFACTURING 24XL037-DFP4, Timing Pulley, Plastic (24XL037-DFP4)
- B B MANUFACTURING 24-8P30-1108, Timing Pulley, Steel, Black Oxide, (24-8P30-1108)
- B B MANUFACTURING 21AT5/18-2, Timing Pulley, Aluminum (21AT5/18-2)
- B B MANUFACTURING 44HQ200, Timing Pulley, Cast Iron (44HQ200)
- B B Manufacturing Timing Belt Pulleys