Shop All Timing Belt Pulleys
B B Manufacturing
32XL037M6A10, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 32XL037M6A10
Zoro # G705353606
Sold in multiples of 3 for $48.27
$48.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 10.0 mm
- Outside Dia. - Timing Belt Pulleys 2.017 inch
- Number of Teeth 32
- Pitch Dia. (In.) 2.037 inch
- Width 1.25 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 32XL037M6A10
- Zoro # G705353606
- UPC # 195057623873
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 10.0 mm |
Outside Dia. - Timing Belt Pulleys | 2.017 inch |
Pitch Dia. (In.) | 2.037 inch |
Width | 1.25 inch |
Details
Number of Teeth | 32 |
Item | Timing Belt Pulley |
Setscrew | 2 |
Material | Aluminum |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Filter/Regulator/Lubricator, 1/4In, 18cfm (7DX44)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 3/4, PK3 (EF081012)
- DAYTON Fan Mtr, 1 HP, 1140,220-230/460 (31TR60)
- MILTON Push-Lock Fitting, 1/4" Mnpt, 3/8" Id, PK50 (1702-4BK)
- B B MANUFACTURING 13LF050X3/8, Timing Pulley, Steel, Black Oxide (13LF050X3/8)
- B B MANUFACTURING 20XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA3)
- B B MANUFACTURING 40T10/40-2, Timing Pulley, Aluminum (40T10/40-2)
- B B MANUFACTURING 21-3P06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (21-3P06-6FA3)
- B B MANUFACTURING 12L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (12L050-6FA5)
- B B MANUFACTURING 10MP012M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP012M6CA3)
- B B MANUFACTURING TL20H150, Timing Pulley, Cast Iron, Black Oxide, (TL20H150)
- B B Manufacturing Timing Belt Pulleys