Shop All Timing Belt Pulleys
B B Manufacturing
32XL037-DFM4, Timing Pulley, Plastic
Mfr # 32XL037-DFM4
Zoro # G805353742
product price: $9.52
/ea
Sold in multiples of 6 for $57.12
$57.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/16 inch
- Outside Dia. - Timing Belt Pulleys 2.017 inch
- Width 6 inch
- Bore Type Minimum Plain Bore
- Number of Teeth 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 32XL037-DFM4
- Zoro # G805353742
- UPC # 195057205031
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/16 inch |
Outside Dia. - Timing Belt Pulleys | 2.017 inch |
Width | 6 inch |
Flange Dia. (In.) | 2.25 inch |
Pitch Dia. (In.) | 2.037 inch |
Height | 9 inch |
Overall Length | 0.813 inch |
Length | 1 inch |
Details
Bore Type | Minimum Plain Bore |
Number of Teeth | 32 |
Setscrew | 1 |
Item | Timing Belt Pulley |
Material | Acetal |
Standards | ISO 9001:2015 |
Weight | 0.074 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 50 HP, 326T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (05018OT3E326T-W40)
- D&D 85" Outside Length, 3/8" Top Width, 1 Ribs (3V850)
- BAILEY HYDRAULICS Sb Seal Kit 2 Bore, 1.25 Rod Diameter, 3000 PSI, 400542 (400542)
- DAYTON Shaft Collar, Clamp, 2Pc, 1 In, SS (1L721)
- B B MANUFACTURING 60XL037-6WA5, Timing Pulley, Aluminum, Clear Anodized, (60XL037-6WA5)
- B B MANUFACTURING 30-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30-5P15-6FA3)
- B B MANUFACTURING 18L050-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L050-6FA6)
- B B MANUFACTURING 18MP025-6FA2, Timing Pulley, Aluminum, Clear Anodized (18MP025-6FA2)
- B B MANUFACTURING 18-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized (18-5P15-6FA3)
- B B MANUFACTURING 18XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized (18XL037-3FA4)
- BANDO QD Timing Belt Pulley Ja, P20L100 Ja (P20L100 JA)
- B B Manufacturing Pulleys & Sheaves