Shop All Timing Belt Pulleys
B B Manufacturing
32XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 32XL037-6FA6
Zoro # G805353834
product price: $21.54
/ea
Sold in multiples of 4 for $86.16
$86.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/2 inch
- Outside Dia. - Timing Belt Pulleys 2.017 inch
- Number of Teeth 32
- Setscrew 2
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 32XL037-6FA6
- Zoro # G805353834
- UPC # 195057621695
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 2.017 inch |
Width | 1.25 inch |
Pitch Dia. (In.) | 2.037 inch |
Flange Dia. (In.) | 2.25 inch |
Overall Length | 0.906 inch |
Height | 2.5 inch |
Length | 2.5 inch |
Details
Item | Timing Belt Pulley |
Number of Teeth | 32 |
Setscrew | 2 |
Material | Aluminum |
Bore Type | Finished Bore |
Weight | 0.243 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Clear Anodized |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 121616, 3/4in Bore, Open (RCB-121616)
- TRITAN Roller Chain, Single Strand, Riveted, 50ft (60-1R X 50FT)
- FESTO Compact Cylinder DPDM-25-30-PA (DPDM-25-30-PA)
- LUCAS OIL Air Tool Lubricant, 16 Oz. (10216)
- B B MANUFACTURING 18XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA3)
- B B MANUFACTURING 20XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA3)
- B B MANUFACTURING 36-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (36-3P09-6FA3)
- B B MANUFACTURING 24MP025-DFP2, Timing Pulley, Plastic (24MP025-DFP2)
- B B MANUFACTURING 32MP037M6FA6, Timing Pulley, Aluminum, Clear Anodized, (32MP037M6FA6)
- B B MANUFACTURING 30XL025-6FA6, Timing Pulley, Aluminum, Clear Anodized, (30XL025-6FA6)
- BROWNING Gearbelt Type 1 Synchronous Timing Pulley With Flange, 5/8 in 1.88 in OD, 16 Grooves (1054782)
- B B Manufacturing Pulleys & Sheaves