Shop All Timing Belt Pulleys
B B Manufacturing
32XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 32XL037-6FA5
Zoro # G805353926
product price: $22.89
/ea
Sold in multiples of 4 for $91.56
$91.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/8 inch
- Outside Dia. - Timing Belt Pulleys 2.017 inch
- Material Aluminum
- Pitch Dia. (In.) 2.037 inch
- Width 1.25 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 32XL037-6FA5
- Zoro # G805353926
- UPC # 195057621688
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/8 inch |
Outside Dia. - Timing Belt Pulleys | 2.017 inch |
Pitch Dia. (In.) | 2.037 inch |
Width | 1.25 inch |
Flange Dia. (In.) | 2.25 inch |
Overall Length | 0.906 inch |
Length | 2.5 inch |
Height | 2.5 inch |
Details
Material | Aluminum |
Item | Timing Belt Pulley |
Number of Teeth | 32 |
Setscrew | 2 |
Bore Type | Finished Bore |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Finish | Clear Anodized |
Weight | 0.251 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX 51685, Pressure Line, 5 micron, Outside-In (MF0058708)
- BOSTITCH Nut Nylon Lock M5 x 0.8 (174065)
- OETIKER Clamp, Oetiker, Stepless, 24.1mm, 100 Bag (16700029)
- COILHOSE PNEUMATICS Industrial Connector MPT 1/4" (CO 1501)
- B B MANUFACTURING 15LF050X1/2, Timing Pulley, Steel, Black Oxide (15LF050X1/2)
- B B MANUFACTURING 10-3M09-6CA1, Timing Pulley, Aluminum, Clear Anodized (10-3M09-6CA1)
- B B MANUFACTURING QD48H100, Timing Pulley, Cast Iron, Black Oxide, (QD48H100)
- B B MANUFACTURING QD72H200, Timing Pulley, Cast Iron, Black Oxide, (QD72H200)
- B B MANUFACTURING 42AT10/24-2, Timing Pulley, Aluminum (42AT10/24-2)
- B B MANUFACTURING 90-5P25-2012, Timing Pulley, Cast Iron, Black Oxide, (90-5P25-2012)
- B B MANUFACTURING 17LF050X5/8, Timing Pulley, Steel, Black Oxide (17LF050X5/8)
- B B Manufacturing Pulleys & Sheaves