Shop All Timing Belt Pulleys
B B Manufacturing
32XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 32XL037-3FA3
Zoro # G105353510
product price: $25.05
/ea
Sold in multiples of 3 for $75.15
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 2.017 inch
- Setscrew 2
- Pitch Dia. (In.) 2.037 inch
- Width 1.25 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 32XL037-3FA3
- Zoro # G105353510
- UPC # 195057622821
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 2.017 inch |
Pitch Dia. (In.) | 2.037 inch |
Width | 1.25 inch |
Flange Dia. (In.) | 2.25 inch |
Overall Length | 0.563 inch |
Height | 2.5 inch |
Length | 2.5 inch |
Details
Setscrew | 2 |
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Material | Aluminum |
Number of Teeth | 32 |
Standards | ISO 9001:2015 |
Finish | Clear Anodized |
Weight | 0.203 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male Stud Rod End, RH, 5/16-24 (CMR5S)
- ELECTRIC MOTORS AND SPECIALTIES ECM Unit Bearing Motor, 7 WO, 115 Volt, Hussmann Replacement Case Motor (UTBCF1601E56C)
- GATES PowerGrip Timing Belts, 415H100 (415H100)
- PARKER Filter Element, 5 Micron, 80 GPM, 150 PSI (926843Q)
- B B MANUFACTURING 28-8MX21-6FS6, Timing Pulley, Steel, Black Oxide, (28-8MX21-6FS6)
- B B MANUFACTURING 21MP025-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP025-6FA2)
- B B MANUFACTURING 27AT5/48-0, Timing Pulley, Aluminum (27AT5/48-0)
- B B MANUFACTURING 12XL037-SFP2, Timing Pulley, Plastic (12XL037-SFP2)
- B B MANUFACTURING 10MP037M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP037M6CA3)
- B B MANUFACTURING 20XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA4)
- B B MANUFACTURING 18XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized (18XL037-3FA4)
- B B Manufacturing Timing Belt Pulleys