Shop All Spur Gears
B B Manufacturing
32T80P20-6P3, Gear, Plastic
Mfr # 32T80P20-6P3
Zoro # G405366128
product price: $3.32
/ea
Sold in multiples of 19 for $63.08
$63.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Dia. (In.) 0.667 inch
- Face Width (In.) 0.125 inch
- Number of Teeth 32
- Bore Dia. (In.) 1/4 inch
- Material Acetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 32T80P20-6P3
- Zoro # G405366128
- UPC # 195057565760
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 0.667 inch |
Face Width (In.) | 0.125 inch |
Bore Dia. (In.) | 1/4 inch |
Hub Dia. (In.) | 0.563 inch |
Height | 9 inch |
Width | 6 inch |
Length | 1 inch |
Details
Item | External Tooth Spur Gear |
Number of Teeth | 32 |
Material | Acetal |
ISO Viscosity Grade | ISO 9001:2015 |
Pressure Angle (Deg.) | 20 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.003 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Commercial Greaseable Rod End, Steel (CML12Z)
- PARKER Air Pressure Regulator, Pipe Size 1/4" (06R113AC)
- PNEUMADYNE Manifold, 90, Metal, NPT, 3/8 In. (M20-250-6-90)
- DAYTON B29 V-Belt, 32" Outside Length, 21/32" Top Width, 1 Ribs (6L208)
- B B MANUFACTURING 50T0.8P20M6P6, Gear, Plastic (50T0.8P20M6P6)
- B B MANUFACTURING 72T24P20-6P4, Gear, Plastic (72T24P20-6P4)
- B B MANUFACTURING 30T20P20-6P5, Spur Gear (30T20P20-6P5)
- B B MANUFACTURING 50T24P20-6P3, Gear (50T24P20-6P3)
- B B MANUFACTURING 34T48P20-6P2, Gear, Plastic (34T48P20-6P2)
- B B MANUFACTURING 20TM1.5P20M6P8, Gear, Plastic (20TM1.5P20M6P8)
- KHK GEARS Stainless Steel Spur Gears (SUS1.5-18)
- B B Manufacturing Gears & Gear Racks