Shop All Spur Gears
B B Manufacturing
32T48P20-6P2, Gear, Plastic
Mfr # 32T48P20-6P2
Zoro # G305366174
Sold in multiples of 21 for $54.39
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Dia. (In.) 0.667 inch
- Face Width (In.) 0.125 inch
- Number of Teeth 32
- Bore Dia. (In.) 3/16 inch
- Outside Dia. (In.) 0.708 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 32T48P20-6P2
- Zoro # G305366174
- UPC # 195057566996
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 0.667 inch |
Face Width (In.) | 0.125 inch |
Bore Dia. (In.) | 3/16 inch |
Outside Dia. (In.) | 0.708 inch |
Hub Dia. (In.) | 0.547 inch |
Length | 1 inch |
Height | 9 inch |
Width | 6 inch |
Details
Item | External Tooth Spur Gear |
Number of Teeth | 32 |
Material | Acetal |
Pressure Angle (Deg.) | 20 |
ISO Viscosity Grade | ISO 9001:2015 |
Weight | 0.004 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Quick coupler for grease gun 8,000 psi (23604)
- NACHI 7200 Series Angular Contact Precision Brg, 7208BMUC3 (7208BMUC3)
- CONTINENTAL CONTITECH Gearbelt Pulley, 1/2in.Bore dia, 50 Groove (Y-50S-MPB)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833450-57)
- B B MANUFACTURING 34T48P20-6P2, Gear, Plastic (34T48P20-6P2)
- B B MANUFACTURING 20TM1.5P20M6P8, Gear, Plastic (20TM1.5P20M6P8)
- B B MANUFACTURING 72T24P20-6P4, Gear, Plastic (72T24P20-6P4)
- B B MANUFACTURING 15T24P20-6P2, Gear, Plastic (15T24P20-6P2)
- B B MANUFACTURING 39T48P20-6P2, Gear, Plastic (39T48P20-6P2)
- B B MANUFACTURING 42T24P20-6P4, Gear, Plastic (42T24P20-6P4)
- KHK GEARS Molded Plastic Spur Gears (DS1-80)
- B B Manufacturing Spur Gears