Shop All Spur Gears
B B Manufacturing
32T24P20-6P3, Gear, Plastic
Mfr # 32T24P20-6P3
Zoro # G105366008
product price: $3.21
/ea
Sold in multiples of 17 for $54.57
$54.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Dia. (In.) 1.333 inch
- Face Width (In.) 0.25 inch
- Number of Teeth 32
- Bore Dia. (In.) 1/4 inch
- Outside Dia. (In.) 1.416 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 32T24P20-6P3
- Zoro # G105366008
- UPC # 195057568969
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 1.333 inch |
Face Width (In.) | 0.25 inch |
Bore Dia. (In.) | 1/4 inch |
Outside Dia. (In.) | 1.416 inch |
Hub Dia. (In.) | 0.609 inch |
Length | 1 inch |
Height | 9 inch |
Width | 6 inch |
Details
Item | External Tooth Spur Gear |
Number of Teeth | 32 |
Material | Acetal |
ISO Viscosity Grade | ISO 9001:2015 |
Pressure Angle (Deg.) | 20 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.017 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Round Motor Run Capacitor, 440-370VAC (PRCF90A)
- BANDO QD Timing Belt Pulley Ja, P18L100 Ja (P18L100 JA)
- SPRAYON Stencil Ink, 16 Oz, Yellow, Waterproof (SC3127000)
- GLOBAL GRC-112-KW Set Screw Coupling with Keyway (GRC-112-KW)
- B B MANUFACTURING 30T20P20-6P5, Spur Gear (30T20P20-6P5)
- B B MANUFACTURING 27T48P20-6P1.5, Gear, Plastic (27T48P20-6P1.5)
- B B MANUFACTURING 50T0.8P20M6P6, Gear, Plastic (50T0.8P20M6P6)
- B B MANUFACTURING 72T24P20-6P4, Gear, Plastic (72T24P20-6P4)
- B B MANUFACTURING 42T48P20-6P2, Gear, Plastic (42T48P20-6P2)
- B B MANUFACTURING 20TM1.5P20M6P8, Gear, Plastic (20TM1.5P20M6P8)
- BOSTON GEAR SpurGear, 20DP, 20PA, 160Teeth, CastIron (YA160)
- B B Manufacturing Spur Gears