Shop All Timing Belt Pulleys
B B Manufacturing
32MP025MDFP8, Timing Pulley
Mfr # 32MP025MDFP8
Zoro # G905357978
Sold in multiples of 6 for $55.32
$55.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 8.0 mm
- Outside Dia. - Timing Belt Pulleys 0.795 inch
- Width 6 inch
- Pitch Dia. (In.) 0.815 inch
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 32MP025MDFP8
- Zoro # G905357978
- UPC # 195057204140
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 8.0 mm |
Outside Dia. - Timing Belt Pulleys | 0.795 inch |
Width | 6 inch |
Pitch Dia. (In.) | 0.815 inch |
Flange Dia. (In.) | 0.98 inch |
Length | 1 inch |
Height | 9 inch |
Overall Length | 0.688 inch |
Details
Material | Polycarbonate |
Bore Type | Minimum Plain Bore |
Item | Timing Belt Pulley |
Number of Teeth | 32 |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.03 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Breather Vent, 1/2" (ASP-4BV)
- ZORO SELECT 3/4" 500 psi Low Lead Brass Hose Barb (707042-12)
- BAILEY HYDRAULICS Hydrauli Power Unit 12 Volt Snow Plow Unit 1.6 Liter Steel Tank (253155)
- CONTINENTAL Food Hose, 1" ID x 50 ft., Clear (NFW100-50-G)
- B B MANUFACTURING 40L050M6FA14, Timing Pulley (40L050M6FA14)
- B B MANUFACTURING 30-14MX20-2012, Timing Pulley, Cast Iron, Black Oxide, (30-14MX20-2012)
- B B MANUFACTURING 40T10/24-2, Timing Pulley, Aluminum (40T10/24-2)
- B B MANUFACTURING 38-14MX37-3020, Timing Pulley, Cast Iron, Black Oxide, (38-14MX37-3020)
- B B MANUFACTURING 24XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (24XL037-6FA5)
- B B MANUFACTURING 22L050-6FS6, Timing Pulley, Steel, Black Oxide, (22L050-6FS6)
- B B MANUFACTURING TL22H300, Timing Pulley, Cast Iron, Black Oxide, (TL22H300)
- B B Manufacturing Pulleys & Sheaves