Shop All Timing Belt Pulleys
B B Manufacturing
32MP025M6FA6, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 32MP025M6FA6
Zoro # G305357820
product price: $12.57
/ea
Sold in multiples of 6 for $75.42
$75.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 6.0 mm
- Outside Dia. - Timing Belt Pulleys 0.795 inch
- Material Aluminum
- Width 1.25 inch
- Flange Dia. (In.) 1 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 32MP025M6FA6
- Zoro # G305357820
- UPC # 195057004733
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 6.0 mm |
Outside Dia. - Timing Belt Pulleys | 0.795 inch |
Width | 1.25 inch |
Flange Dia. (In.) | 1 inch |
Pitch Dia. (In.) | 0.815 inch |
Details
Material | Aluminum |
Item | Timing Belt Pulley |
Number of Teeth | 32 |
Setscrew | 2 |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 270L050 (270L050)
- IGUS Clip Bearing, Plastic, 1/2 ID, PK5 (MCI-08-02)
- D-A LUBRICANT CO D-A ProLith General Purpose Lithium Grease #2 - 35 Lb Metal Pail (12519)
- BANDO TimingBelt, Synchro, Neoprene, 225DL050 (225DL050G)
- B B MANUFACTURING 22XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA3)
- B B MANUFACTURING 30XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (30XL037-6FA6)
- B B MANUFACTURING 60MP037M6FA6, Timing Pulley, Aluminum, Clear Anodized, (60MP037M6FA6)
- B B MANUFACTURING 21-2P03-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21-2P03-6FA2)
- B B MANUFACTURING 10-3M06M6CA3, Timing Pulley, Aluminum, Clear Anodized (10-3M06M6CA3)
- B B MANUFACTURING 22XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA4)
- B B MANUFACTURING 16L050-6FA6, Timing Pulley, Aluminum, Clear Anodized (16L050-6FA6)
- B B Manufacturing Pulleys & Sheaves