Shop All Timing Belt Pulleys
B B Manufacturing
32MP025-DFP3, Timing Pulley, Plastic
Mfr # 32MP025-DFP3
Zoro # G305357424
Sold in multiples of 8 for $50.72
$50.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 0.795 inch
- Width 6 inch
- Flange Dia. (In.) 0.98 inch
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 32MP025-DFP3
- Zoro # G305357424
- UPC # 195057189829
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 0.795 inch |
Width | 6 inch |
Flange Dia. (In.) | 0.98 inch |
Pitch Dia. (In.) | 0.815 inch |
Height | 9 inch |
Length | 1 inch |
Details
Material | Polycarbonate |
Number of Teeth | 32 |
Item | Timing Belt Pulley |
Bore Type | Minimum Plain Bore |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.013 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Pressure Regulator, Pipe Size 1/2" (06R313AC)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 100" (B100)
- ZSI Python Hose Clamp, 3/4 to 1-1/8", SS304 (PY-100)
- PIAB Vacuum Cup, PUR, Yellow, 1.54" dia., PK5 (BX52P.4K.F)
- B B MANUFACTURING 27T5/16-2, Timing Pulley, Aluminum (27T5/16-2)
- B B MANUFACTURING 15XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (15XL037-6FA3)
- B B MANUFACTURING QD90-8M-50, Timing Pulley, Cast Iron, Black Oxide, (QD90-8M-50)
- B B MANUFACTURING 60HQ200, Timing Pulley, Cast Iron (60HQ200)
- B B MANUFACTURING 10MP012-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP012-6CA1)
- B B MANUFACTURING 40LH050, Timing Pulley, Cast Iron (40LH050)
- DODGE TL30H100-2012 Dyna-Sync Type KF1 Timing Belt Pulley, 1/2 to 2-1/8 in Taper-Lock Bore (113620)
- B B Manufacturing Timing Belt Pulleys