Shop All Timing Belt Pulleys
B B Manufacturing
32LH075, Timing Pulley, Cast Iron
Mfr # 32LH075
Zoro # G405357522
product price: $88.12
/ea
Free Shipping & Returns
$88.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys H
- Outside Dia. - Timing Belt Pulleys 3.79 inch
- Bore Type Split Taper Bushing
- Width 4.25 inch
- Material Ductile Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 32LH075
- Zoro # G405357522
- UPC # 195057626478
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 3.79 inch |
Width | 4.25 inch |
Flange Dia. (In.) | 4.063 inch |
Pitch Dia. (In.) | 3.82 inch |
Height | 4.25 inch |
Overall Length | 1.438 inch |
Length | 1.875 inch |
Details
Bushing Required - Timing Belt Pulleys | H |
Bore Type | Split Taper Bushing |
Material | Ductile Iron |
Number of Teeth | 32 |
Item | Timing Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 2.194 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 2,000 psi (82100 OMP)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 150 psi, Valve Type: Soft Seat (ST25-0A150)
- CAMOZZI #Md1-L00-3/8-Lh-Tf, Lubricator, 3/8 NPT Ports, Right-To-Left Flow Direction (MD1-L00-3/8-LH-TF)
- ENERPAC MSFP5, 2.5 Ton, Hydraulic Cylinder and Hand Pump Set with 24 Cylinder Attachments (MSFP5)
- B B MANUFACTURING 40L050M6FA14, Timing Pulley (40L050M6FA14)
- B B MANUFACTURING TL18L100-1008, Timing Pulley, Steel, Black Oxide, (TL18L100-1008)
- B B MANUFACTURING TL32L100, Timing Pulley, Cast Iron, Black Oxide, (TL32L100)
- B B MANUFACTURING 16H200-6FS8, Timing Pulley, Steel, Black Oxide (16H200-6FS8)
- B B MANUFACTURING QD44-8M-20, Timing Pulley, Cast Iron, Black Oxide, (QD44-8M-20)
- B B MANUFACTURING TL18L075-1108, Timing Pulley, Steel, Black Oxide, (TL18L075-1108)
- B B MANUFACTURING 26-5M09M6FA8, Timing Pulley, Aluminum, Clear Anodized, (26-5M09M6FA8)
- B B Manufacturing Pulleys & Sheaves