Shop All Timing Belt Pulleys
B B Manufacturing
32L075-6FS7, Timing Pulley, Steel, Black Oxide,
Mfr # 32L075-6FS7
Zoro # G505357378
product price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/8 inch
- Outside Dia. - Timing Belt Pulleys 3.79 inch
- Flange Dia. (In.) 4.044 inch
- Bore Type Minimum Plain Bore
- Width 4.5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 32L075-6FS7
- Zoro # G505357378
- UPC # 195057625839
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/8 inch |
Outside Dia. - Timing Belt Pulleys | 3.79 inch |
Flange Dia. (In.) | 4.044 inch |
Width | 4.5 inch |
Pitch Dia. (In.) | 3.82 inch |
Overall Length | 1.5 inch |
Height | 4.5 inch |
Length | 1.875 inch |
Details
Bore Type | Minimum Plain Bore |
Material | Ductile Iron |
Number of Teeth | 32 |
Item | Timing Belt Pulley |
Finish | Black Oxide |
Weight | 3.497 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3V1060 V-Belt, 106" Outside Length, 3/8" Top Width, 1 Ribs (13V729)
- D&D 36" Outside Length, 5/9" Top Width, 6 Ribs (360J6)
- PNEUMADYNE Manifold, 90, Metal, NPT, 3/8 In. (M20-250-10-90)
- BANDO 2743 mm Outside Length, 17 mm Top Width, 1 Ribs (B105)
- B B MANUFACTURING 66AT10/25-2, Timing Pulley, Aluminum (66AT10/25-2)
- B B MANUFACTURING 15LF075X5/8, Timing Pulley, Steel, Black Oxide (15LF075X5/8)
- B B MANUFACTURING 24-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (24-5M15M6FA8)
- B B MANUFACTURING 18XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized (18XL037-3FA4)
- B B MANUFACTURING 90-5P25-2012, Timing Pulley, Cast Iron, Black Oxide, (90-5P25-2012)
- B B MANUFACTURING 18L050-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L050-6FA6)
- B B MANUFACTURING 10MP025-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP025-6CA1)
- B B Manufacturing Pulleys & Sheaves