Shop All Timing Belts
B B Manufacturing
32AT10/780, Timing Belt, Polyurethane, Steel
Mfr # 32AT10/780
Zoro # G305358964
product price: $56.89
/ea
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 inch
- Width 6 inch
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Number of Teeth 78
- Standards ISO 9001:2015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 32AT10/780
- Zoro # G305358964
- UPC # 195057883222
- Country of Origin Germany
- Category Timing Belts
Dimensions
Height | 9 inch |
Width | 6 inch |
Pitch Length | 30.709 inch |
Length | 1 inch |
Details
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Number of Teeth | 78 |
Item | Timing Belt |
Standards | ISO 9001:2015 |
Gearbelt Type | Single Sided |
Weight | 0.303 lbs |
Material | Polyurethane |
Finish | Steel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 1C-143 One-Piece Clamping Collar (1C-143)
- DODGE 216 Medium Duty Non-Expansion Single Lip Flanged Cartridge Ball Bearing Unit, 2-15/16 in Bore (126180)
- WEATHERHEAD Spacer Ring, 1555818 (ET425SR-060A)
- RULAND Coupling, Two Piece, Bore Dia 1 1/8 x 1 In (SPC-18-16-F)
- B B MANUFACTURING 474-3M-09, Timing Belt, Neoprene, Fiberglass (474-3M-09)
- B B MANUFACTURING 510-3M-09, Timing Belt, Neoprene, Fiberglass (510-3M-09)
- B B MANUFACTURING 3920-14MX-20, Timing Belt, Polyurethane, Carbon Tensile (3920-14MX-20)
- B B MANUFACTURING 6T2.5/200, Timing Belt, Polyurethane, Steel (6T2.5/200)
- B B MANUFACTURING 399-3M-09, Timing Belt, Neoprene, Fiberglass (399-3M-09)
- B B MANUFACTURING 180-3M-06, Timing Belt, Neoprene, Fiberglass (180-3M-06)
- BESTORQ Bestorq Timing Belt Model 210H050 - 21 in Outside Length - 0.5 in Top Width (210H050)
- B B Manufacturing Power Transmission Belts