Shop All Pulley Parts
B B Manufacturing
32AT10-PS160A, Timing Pulley Stock, Aluminum
Mfr # 32AT10-PS160A
Zoro # G105368668
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 32
- Width 6 inch
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 32AT10-PS160A
- Zoro # G105368668
- UPC # 195057190948
- Country of Origin United States
- Category Pulley Parts
Dimensions
Width | 6 inch |
Details
Number of Teeth | 32 |
Material | Aluminum |
Item | Timing Pulley Stock |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 5/8 In, St, PK3 (C-062-BOX3)
- PARKER Compressed Air Filter (AOPX015CNFX)
- MITSUBOSHI Super KB 5L Type, 5/8" x 77'' (5LK770)
- SPEEDAIRE Strain Relief Bushing, For Use With Mfr. Model Number: 2MLW4 (PN22N038G)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- B B MANUFACTURING 20T10-PS160A, Timing Pulley Stock, Aluminum (20T10-PS160A)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B Manufacturing Pulley Parts