Shop All Timing Belts
B B Manufacturing
325-5M-15, Timing Belt, Neoprene, Fiberglass
Mfr # 325-5M-15
Zoro # G905357787
Sold in multiples of 5 for $50.45
$50.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ISO 9001:2015
- Material Neoprene
- Gearbelt Type Single Sided
- Width 6 inch
- Height 9 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 325-5M-15
- Zoro # G905357787
- UPC # 195057981133
- Country of Origin United States
- Category Timing Belts
Dimensions
Width | 6 inch |
Height | 9 inch |
Pitch Length | 12.795 inch |
Length | 1 inch |
Details
Item | Timing Belt |
Standards | ISO 9001:2015 |
Material | Neoprene |
Gearbelt Type | Single Sided |
Number of Teeth | 65 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.04 lbs |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Pivoting Hose Guide, Bottom, 4-way, 17 5/8 (15732-18)
- TRITAN Thrust Washer, dia. 1.500in, 0.13in. Thick (TRD2435)
- PIX Belt, A Kevlar, 1/2 x 62 in. OC (A60K)
- VIBCO VIBRATORS Vibco Heavy Duty Silent Pneumatic Turbine Vibrator - CCW-5000 (CCW-5000)
- B B MANUFACTURING 50T10/5360, Timing Belt, Polyurethane, Steel (50T10/5360)
- B B MANUFACTURING 25T10/850, Timing Belt, Polyurethane, Steel (25T10/850)
- B B MANUFACTURING 2000-D5M-25, Timing Belt, Powerhouse HTD, Neoprene / Fiberglass, Double Sided Timing Belt (2000-D5M-25)
- B B MANUFACTURING 460-5M-15, Timing Belt, Neoprene, Fiberglass (460-5M-15)
- B B MANUFACTURING 3360-14M-55, Timing Belt, Neoprene, Fiberglass (3360-14M-55)
- B B MANUFACTURING 2310-14M-55, Timing Belt, Neoprene, Fiberglass (2310-14M-55)
- DAYTON Gearbelt, L, 120 Teeth, Length 45.0 In (1DHN1)
- B B Manufacturing Power Transmission Belts