Shop All Timing Belts
B B Manufacturing
320-5M-09, Timing Belt, Neoprene, Fiberglass
Mfr # 320-5M-09
Zoro # G905357077
product price: $6.99
/ea
Sold in multiples of 7 for $48.93
$48.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 inch
- Pitch Length 12.598 inch
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Material Neoprene
- Height 9 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 320-5M-09
- Zoro # G905357077
- UPC # 195057978409
- Country of Origin United States
- Category Timing Belts
Dimensions
Width | 6 inch |
Pitch Length | 12.598 inch |
Height | 9 inch |
Length | 1 inch |
Details
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Material | Neoprene |
Gearbelt Type | Single Sided |
Weight | 0.025 lbs |
Item | Timing Belt |
Number of Teeth | 64 |
Standards | ISO 9001:2015 |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Flange Kit, 90 Frame, O. D. 7.87 In. (FLF-IM90-AL-UBC)
- DIXON Male to Indust. Coupler, (M)NPT, 1/2, Brass (4DM4-B)
- REELCRAFT Hose Reel, Hand Crank, 3/8 In ID x 100 Ft (CT6100HN)
- S.U.R. & R. AUTO PARTS 5/16"-3/8" Strait Psh Qck Cnct (KP035)
- B B MANUFACTURING 1360-8M-20, Timing Belt, Neoprene, Fiberglass (1360-8M-20)
- B B MANUFACTURING 16AT5/1380, Timing Belt, Polyurethane, Steel (16AT5/1380)
- B B MANUFACTURING 510L100G, Timing Belt, Neoprene, Fiberglass (510L100G)
- B B MANUFACTURING 915L050G, Timing Belt, Neoprene, Fiberglass (915L050G)
- B B MANUFACTURING 280-5M-25, Timing Belt, Neoprene, Fiberglass (280-5M-25)
- B B MANUFACTURING 25AT5/780, Timing Belt, Polyurethane, Steel (25AT5/780)
- DAYTON Gearbelt, XL, 130 Teeth, Length 26.0 In (1DHK3)
- B B Manufacturing Power Transmission Belts