Shop All Idler Pulleys
B B Manufacturing
32-8P20-IDLER, Idler Pulley, Cast Iron, Black Oxide,
Mfr # 32-8P20-IDLER
Zoro # G605366669
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 3.154 inch
- Bore Dia. (In.) 1 1/4 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 32-8P20-IDLER
- Zoro # G605366669
- UPC # 195057187221
- Country of Origin United States
- Category Idler Pulleys
Dimensions
Outside Dia. (In.) | 3.154 inch |
Bore Dia. (In.) | 1 1/4 inch |
Details
Item | Idler Pulley |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Bowl (GRP-95-089)
- MARTIN SPROCKET & GEAR Spk Roller A, 60A72 (60A72)
- FESTO Solenoid Valve VUVS-L20-M52-AZD-G18-F7-1C1 (VUVS-L20-M52-AZD-G18-F7-1C1)
- BROWNING Split Taper Bush-600 (P1 X1-11/16)
- B B MANUFACTURING 4.25X1.25-IDL-FLAT, Idler Pulley (4.25x1.25-IDL-FLAT)
- TERRE PRODUCTS Toro 1-603805 Exmark 1-603805 V-Groove Idler Pulley - 5'' Dia.- 17mm Bore - Steel (35506067)
- FENNER DRIVES V-Belt Idler Pulley, 5/8 In Flat Belt (FA3501)
- TERRE PRODUCTS Flat Idler Pulley - 2.75'' Flat Dia. - 5/8'' Bore - Steel (31275075)
- BREWER MACHINE AND GEAR Idler Shaft, Set Collar, Grease Fitting, 1/2", Fine Thread, 3/8-16 (SO1)
- MTD Pulley Idler Flat (756-04224)
- MTD Pulley-Idler 5.06 (956-3045A)
- B B Manufacturing Idler Pulleys