Shop All Timing Belt Pulleys
B B Manufacturing
32-8MX62-6FS10, Timing Pulley, Steel, Black Oxide,
Mfr # 32-8MX62-6FS10
Zoro # G705355235
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1 inch
- Outside Dia. - Timing Belt Pulleys 3.145 inch
- Flange Dia. (In.) 3.543 inch
- Pitch Dia. (In.) 3.208 inch
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 32-8MX62-6FS10
- Zoro # G705355235
- UPC # 195057819320
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1 inch |
Outside Dia. - Timing Belt Pulleys | 3.145 inch |
Flange Dia. (In.) | 3.543 inch |
Pitch Dia. (In.) | 3.208 inch |
Width | 4 inch |
Overall Length | 3.5 inch |
Length | 4 inch |
Height | 4 inch |
Details
Material | Steel |
Item | Timing Belt Pulley |
Bore Type | Minimum Plain Bore |
Number of Teeth | 32 |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 5.657 lbs |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Maxstar Wedge V-Belt 3V Type, 3/8" x 63" (3V630)
- RULAND Coupling, 4 Beam Clamp, Bore 1/2 x 5/16 In (PCR18-8-5-A)
- DAYCO Utility-Industrial Belt Measuring Tool, 93859 (93859)
- LUBRIPLATE No. 1242, Drum, Heavy Duty, Tacky White Lithium Grease (L0106-040)
- B B MANUFACTURING 13LF050X3/8, Timing Pulley, Steel, Black Oxide (13LF050X3/8)
- B B MANUFACTURING 14L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (14L050-6FA5)
- B B MANUFACTURING QD48H100, Timing Pulley, Cast Iron, Black Oxide, (QD48H100)
- B B MANUFACTURING 26L050-6FS6, Timing Pulley, Steel, Black Oxide, (26L050-6FS6)
- B B MANUFACTURING 36T5/36-2, Timing Pulley, Aluminum (36T5/36-2)
- B B MANUFACTURING TL16H100-1008, Timing Pulley, Steel, Black Oxide, (TL16H100-1008)
- B B MANUFACTURING 20XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA3)
- B B Manufacturing Timing Belt Pulleys