Shop All Timing Belt Pulleys
B B Manufacturing
32-8MX36-1210, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 32-8MX36-1210
Zoro # G905355189
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1210
- Outside Dia. - Timing Belt Pulleys 3.145 inch
- Material Ductile Iron
- Width 4.5 inch
- Flange Dia. (In.) 3.543 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 32-8MX36-1210
- Zoro # G905355189
- UPC # 195057818354
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 3.145 inch |
Width | 4.5 inch |
Flange Dia. (In.) | 3.543 inch |
Pitch Dia. (In.) | 3.208 inch |
Length | 1.875 inch |
Overall Length | 1.859 inch |
Height | 4.5 inch |
Details
Bushing Required - Timing Belt Pulleys | 1210 |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Number of Teeth | 32 |
Bore Type | Taper Lock Bushing |
Finish | Black Oxide |
Weight | 1.739 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 32 # of Teeth (40BS32H X 3/4)
- BANDO TimingBelt, Synchro-Link, Neoprene, 390H100 (390H100G)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 24 In, 1/2 NPT (1/2 FC410 24)
- SKF USA Radial Bearing (6204-2RSH)
- B B MANUFACTURING 18-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized (18-5M15M6FA8)
- B B MANUFACTURING 60MP037M6FA6, Timing Pulley, Aluminum, Clear Anodized, (60MP037M6FA6)
- B B MANUFACTURING TL20H300, Timing Pulley, Steel, Black Oxide, (TL20H300)
- B B MANUFACTURING 48-8MX21-2012SS, Timing Pulley, Stainless Steel (48-8MX21-2012SS)
- B B MANUFACTURING TL26L100, Timing Pulley, Cast Iron, Black Oxide, (TL26L100)
- B B MANUFACTURING 18XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized (18XL037-3FA4)
- B B MANUFACTURING 50-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (50-8MX36-2012)
- B B Manufacturing Timing Belt Pulleys