Shop All Timing Belt Pulleys
B B Manufacturing
32-8MX21-6FS6SS, Timing Pulley, Stainless Steel
Mfr # 32-8MX21-6FS6SS
Zoro # G405355139
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/2 inch
- Outside Dia. - Timing Belt Pulleys 3.145 inch
- Width 4.5 inch
- Material Stainless Steel
- Bore Type Minimum Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 32-8MX21-6FS6SS
- Zoro # G405355139
- UPC # 195057817913
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 3.145 inch |
Width | 4.5 inch |
Flange Dia. (In.) | 2.953 inch |
Pitch Dia. (In.) | 3.208 inch |
Overall Length | 1.766 inch |
Length | 1.875 inch |
Height | 4.5 inch |
Details
Material | Stainless Steel |
Bore Type | Minimum Plain Bore |
Item | Timing Belt Pulley |
Number of Teeth | 32 |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 3.194 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLINT & WALLING Jet Pump System, Shallow Well, 1 HP (EK10S)
- MARATHON MOTORS Condenser Fan Motor, 3/4 HP, 48Z Frame (048A11O1875)
- CRC Multi-Precision Lubricant, 5 Wt Oz (2004)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 7.25 in OD (AK7434)
- B B MANUFACTURING 60MP025-DFP3, Timing Pulley, Plastic (60MP025-DFP3)
- B B MANUFACTURING 21-3P09-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21-3P09-6FA2)
- B B MANUFACTURING 24L100-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L100-6FA6)
- B B MANUFACTURING 40XL037-6A6, Timing Pulley, Aluminum, Clear Anodized, (40XL037-6A6)
- B B MANUFACTURING 44XL037-6A5, Timing Pulley, Aluminum, Clear Anodized, (44XL037-6A5)
- B B MANUFACTURING 14XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized (14XL037-6FA5)
- B B MANUFACTURING TL18L050-1108, Timing Pulley, Steel, Black Oxide, (TL18L050-1108)
- B B Manufacturing Timing Belt Pulleys