Shop All Timing Belt Pulleys
B B Manufacturing
32-8MX12-6FS6SS, Timing Pulley, Stainless Steel
Mfr # 32-8MX12-6FS6SS
Zoro # G705355273
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/2 inch
- Outside Dia. - Timing Belt Pulleys 3.145 inch
- Material Stainless Steel
- Bore Type Minimum Plain Bore
- Width 4.5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 32-8MX12-6FS6SS
- Zoro # G705355273
- UPC # 195057816930
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 3.145 inch |
Width | 4.5 inch |
Pitch Dia. (In.) | 3.208 inch |
Flange Dia. (In.) | 3.543 inch |
Overall Length | 1.422 inch |
Length | 1.875 inch |
Height | 4.5 inch |
Details
Item | Timing Belt Pulley |
Material | Stainless Steel |
Bore Type | Minimum Plain Bore |
Number of Teeth | 32 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 2.6 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1245 mm Outside Length, 13 mm Top Width, 1 Ribs (4L490)
- LPS Edge Creme, 10 oz, Squeeze Tube (43100)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1003P10NBP01, Return Line, 10 micron (ZX-MF1003P10NBP01)
- DYNABRADE Pin (01009)
- B B MANUFACTURING 80-5P15-1610, Timing Pulley, Cast Iron, Black Oxide, (80-5P15-1610)
- B B MANUFACTURING 36T5/15-2, Timing Pulley, Aluminum (36T5/15-2)
- B B MANUFACTURING 22MP025M6CA6, Timing Pulley, Aluminum, Clear Anodized, (22MP025M6CA6)
- B B MANUFACTURING TL20L050-1008, Timing Pulley, Steel, Black Oxide, (TL20L050-1008)
- B B MANUFACTURING 36T5/19-2, Timing Pulley, Aluminum (36T5/19-2)
- B B MANUFACTURING 60XL037-6WA5, Timing Pulley, Aluminum, Clear Anodized, (60XL037-6WA5)
- B B MANUFACTURING 18XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA6)
- B B Manufacturing Pulleys & Sheaves