Shop All Timing Belt Pulleys
B B Manufacturing
32-5M09-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 32-5M09-6FA3
Zoro # G705355426
Sold in multiples of 4 for $70.12
$70.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.96 inch
- Number of Teeth 32
- Width 1.25 inch
- Pitch Dia. (In.) 2.005 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 32-5M09-6FA3
- Zoro # G705355426
- UPC # 195057721197
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.96 inch |
Width | 1.25 inch |
Pitch Dia. (In.) | 2.005 inch |
Flange Dia. (In.) | 2.125 inch |
Height | 2.5 inch |
Overall Length | 0.852 inch |
Length | 2.5 inch |
Details
Number of Teeth | 32 |
Material | Aluminum |
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Setscrew | 2 |
Standards | ISO 9001:2015 |
Weight | 0.203 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Clear Anodized |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 3/8, PK3 (DPEF081006)
- GAST Valve 56Fr Sp Af544 (AF544)
- SUPER LUBE Food Grade Air Tool Lubricant, 5 Gal. (12050)
- SMC Speed Control Valve, 3/8 In Tube, 1/4 In (AS2211FG-N02-11S)
- B B MANUFACTURING QD26L050, Timing Pulley, Cast Iron, Black Oxide, (QD26L050)
- B B MANUFACTURING 15L050M6FA12, Timing Pulley (15L050M6FA12)
- B B MANUFACTURING 22-8MX12-1008, Timing Pulley, Steel, Black Oxide, (22-8MX12-1008)
- B B MANUFACTURING 12XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (12XL037-6FA4)
- B B MANUFACTURING 40XL037-6A6, Timing Pulley, Aluminum, Clear Anodized, (40XL037-6A6)
- B B MANUFACTURING 38-14MX37-3020, Timing Pulley, Cast Iron, Black Oxide, (38-14MX37-3020)
- B B MANUFACTURING 47AT10/36-2, Timing Pulley, Aluminum (47AT10/36-2)
- B B Manufacturing Timing Belt Pulleys