Shop All Timing Belt Pulleys
B B Manufacturing
32-5M09-6A3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 32-5M09-6A3
Zoro # G405355368
Sold in multiples of 4 for $68.76
$68.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.96 inch
- Bore Type Finished Bore
- Pitch Dia. (In.) 2.005 inch
- Number of Teeth 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 32-5M09-6A3
- Zoro # G405355368
- UPC # 195057721364
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.96 inch |
Pitch Dia. (In.) | 2.005 inch |
Width | 2 inch |
Height | 2 inch |
Length | 3 inch |
Overall Length | 0.859 inch |
Details
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Number of Teeth | 32 |
Setscrew | 2 |
Material | Aluminum |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.197 lbs |
Finish | Clear Anodized |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Square Drive Retainer (S6000SDRK)
- PARKER Quick Connect, Socket, 3/4", 3/4"-14 (BH6-60W)
- DE-STA-CO Non Auto Seal Kit 2.5 B .625 R 8910100 (8910100)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 3/4"-14 Thread Size, H Series (BVHN12-12M)
- B B MANUFACTURING 18MP025-6FA2, Timing Pulley, Aluminum, Clear Anodized (18MP025-6FA2)
- B B MANUFACTURING 66AT10/20-2, Timing Pulley, Aluminum (66AT10/20-2)
- B B MANUFACTURING 18-5M09M6FA8, Timing Pulley, Aluminum, Clear Anodized (18-5M09M6FA8)
- B B MANUFACTURING 16XL037-3FA6, Timing Pulley, Aluminum, Clear Anodized (16XL037-3FA6)
- B B MANUFACTURING 18XL037-SFP3, Timing Pulley, Plastic (18XL037-SFP3)
- B B MANUFACTURING 15L050M6FA12, Timing Pulley (15L050M6FA12)
- B B MANUFACTURING 47T10/20-2, Timing Pulley, Aluminum (47T10/20-2)
- B B Manufacturing Timing Belt Pulleys