Shop All Timing Belt Pulleys
B B Manufacturing
32-3P15-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 32-3P15-6FA3
Zoro # G005355454
product price: $15.92
/ea
Sold in multiples of 4 for $63.68
$63.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.173 inch
- Material Aluminum
- Pitch Dia. (In.) 1.203 inch
- Width 1.5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 32-3P15-6FA3
- Zoro # G005355454
- UPC # 195057811997
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.173 inch |
Pitch Dia. (In.) | 1.203 inch |
Width | 1.5 inch |
Flange Dia. (In.) | 1.323 inch |
Height | 1.5 inch |
Length | 9 inch |
Overall Length | 1.057 inch |
Details
Material | Aluminum |
Item | Timing Belt Pulley |
Bore Type | Finished Bore |
Number of Teeth | 32 |
Setscrew | 2 |
Weight | 0.093 lbs |
Standards | ISO 9001:2015 |
Finish | Clear Anodized |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 56" Outside Length, 1 1/6" Top Width, 3 Ribs (3/3VX560)
- BRENNAN INDUSTRIES 16MJ-20MORB Straight (6400-16-20-O)
- TB WOODS Timing Pulley, 20L050-JA (20L050)
- EAGLE BELTING Round Belt, Solid, 5/16 In, Polyurethane (4907015)
- B B MANUFACTURING 31T10/19-2, Timing Pulley, Aluminum (31T10/19-2)
- B B MANUFACTURING 16H100-6FS7, Timing Pulley, Steel, Black Oxide (16H100-6FS7)
- B B MANUFACTURING QD44-8M-20, Timing Pulley, Cast Iron, Black Oxide, (QD44-8M-20)
- B B MANUFACTURING 26L075-6FS7, Timing Pulley, Steel, Black Oxide, (26L075-6FS7)
- B B MANUFACTURING 18XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA3)
- B B MANUFACTURING 27AT5/48-0, Timing Pulley, Aluminum (27AT5/48-0)
- B B MANUFACTURING 13L100-6FA5, Timing Pulley, Aluminum, Clear Anodized (13L100-6FA5)
- B B Manufacturing Pulleys & Sheaves