B B Manufacturing

32-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized,


product price: $9.72
/ea
Sold in multiples of 6 for $58.32

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Bore Dia. - Timing Belt Pulleys 1/4 inch
  • Outside Dia. - Timing Belt Pulleys 1.173 inch
  • Material Aluminum
  • Bore Type Finished Bore
  • Setscrew 2
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Bore Dia. - Timing Belt Pulleys 1/4 inch
Outside Dia. - Timing Belt Pulleys 1.173 inch
Flange Dia. (In.) 1.323 inch
Pitch Dia. (In.) 1.203 inch
Width 1.5 inch
Overall Length 0.812 inch
Height 1.5 inch
Length 9 inch

Details

Material Aluminum
Bore Type Finished Bore
Setscrew 2
Number of Teeth 32
Item Timing Belt Pulley
Weight 0.069 lbs
Finish Clear Anodized
Standards ISO 9001:2015
Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.