Shop All Timing Belt Pulleys
B B Manufacturing
32-3P06-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 32-3P06-6FA3
Zoro # G505355770
product price: $9.50
/ea
Sold in multiples of 6 for $57.00
$57.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.173 inch
- Width 1.5 inch
- Setscrew 2
- Flange Dia. (In.) 1.323 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 32-3P06-6FA3
- Zoro # G505355770
- UPC # 195057810693
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.173 inch |
Width | 1.5 inch |
Flange Dia. (In.) | 1.323 inch |
Pitch Dia. (In.) | 1.203 inch |
Length | 9 inch |
Overall Length | 0.691 inch |
Height | 1.5 inch |
Details
Setscrew | 2 |
Number of Teeth | 32 |
Bore Type | Finished Bore |
Material | Aluminum |
Item | Timing Belt Pulley |
Finish | Clear Anodized |
Weight | 0.057 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Water-Based Anti-Spatter, 16 oz., Can (BDAS-W-16OZC)
- INTERSTATE PNEUMATICS Flat Hex Manifold with Three 3/8 Inch Steel Automotive Couplers & One 3/8 Inch Steel Plug Kit (FPM44R-KA6)
- DIXON Barb to Industrial Plug, Barb, 1/4, Steel (D2S3)
- TRITAN 3 Bolt Ductile Flng Unit, Insrt, Set Scrw, 1.1875-in. Bore, 3.5630-in. BH to BH Cntr , 113mm L (SBFCT206-19G)
- B B MANUFACTURING 40XL037M6A10, Timing Pulley, Aluminum, Clear Anodized, (40XL037M6A10)
- B B MANUFACTURING 40T10/16-2, Timing Pulley, Aluminum (40T10/16-2)
- B B MANUFACTURING 31T10/24-2, Timing Pulley, Aluminum (31T10/24-2)
- B B MANUFACTURING 12L075-6FS5, Timing Pulley, Steel, Black Oxide (12L075-6FS5)
- B B MANUFACTURING 32-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (32-5P15-6FA3)
- B B MANUFACTURING 21MP037M6FA4, Timing Pulley, Aluminum, Clear Anodized, (21MP037M6FA4)
- B B MANUFACTURING 31AT10/22-2, Timing Pulley, Aluminum (31AT10/22-2)
- B B Manufacturing Pulleys & Sheaves