Shop All Timing Belt Pulleys
B B Manufacturing
32-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 32-3M09-6FA3
Zoro # G105355170
Sold in multiples of 5 for $75.90
$75.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.173 inch
- Width 1.5 inch
- Setscrew 2
- Number of Teeth 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 32-3M09-6FA3
- Zoro # G105355170
- UPC # 195057719545
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.173 inch |
Width | 1.5 inch |
Pitch Dia. (In.) | 1.203 inch |
Flange Dia. (In.) | 1.323 inch |
Length | 9 inch |
Height | 1.5 inch |
Overall Length | 0.812 inch |
Details
Setscrew | 2 |
Number of Teeth | 32 |
Item | Timing Belt Pulley |
Bore Type | Finished Bore |
Material | Aluminum |
Finish | Clear Anodized |
Standards | ISO 9001:2015 |
Weight | 0.07 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Campbell Hausfeld Air Receiver Surge Tank AR8032, Vertical, 30 Gal., Top Plate (AR8032)
- RULAND Motion Control Coupling, 4 Beam, 12x11mm, 303 SS, OD 30.0mm, L 38.0mm (MWC30-12-11-SS)
- SUPCO MultiPlus Dual Brand V Belt, A19 (A19)
- SHURHOLD Snap Stick Snap & Zipper Lubricant (251)
- B B MANUFACTURING 27AT5/24-2, Timing Pulley, Aluminum (27AT5/24-2)
- B B MANUFACTURING TL24H100, Timing Pulley, Powerhouse Timing, 1610 Bushing, Cast Iron (TL24H100)
- B B MANUFACTURING 15LF050X1/2, Timing Pulley, Steel, Black Oxide (15LF050X1/2)
- B B MANUFACTURING 12L075-6FS5, Timing Pulley, Steel, Black Oxide (12L075-6FS5)
- B B MANUFACTURING 60MP025-DFP3, Timing Pulley, Plastic (60MP025-DFP3)
- B B MANUFACTURING 40MP025-SFP3, Timing Pulley, Plastic (40MP025-SFP3)
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, SK, 56 Grooves (W-56S-SK)
- B B Manufacturing Timing Belt Pulleys