Shop All Timing Belt Pulleys
B B Manufacturing
32-3M06-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 32-3M06-6FA3
Zoro # G605355014
product price: $15.29
/ea
Sold in multiples of 5 for $76.45
$76.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.173 inch
- Pitch Dia. (In.) 1.203 inch
- Number of Teeth 32
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 32-3M06-6FA3
- Zoro # G605355014
- UPC # 195057718869
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.173 inch |
Pitch Dia. (In.) | 1.203 inch |
Flange Dia. (In.) | 1.323 inch |
Width | 1.5 inch |
Length | 9 inch |
Height | 1.5 inch |
Overall Length | 0.691 inch |
Details
Number of Teeth | 32 |
Material | Aluminum |
Setscrew | 2 |
Item | Timing Belt Pulley |
Bore Type | Finished Bore |
Finish | Clear Anodized |
Weight | 0.058 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Cam Follower, Inch - Heavy Duty, #CRH81VB (CRH81VB)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM (.5036OT3E56-S)
- DODGE QD Bushing, 1-15/16 in Dia Bore, 2.81 in Dia Barrel, 3-7/8 in Dia Flange, 1.88 in OAL, Ductile Iron (120436)
- COXREELS Roller Guide, Top, 4-way, 12 in (9075-8)
- B B MANUFACTURING 18L100-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L100-6FA6)
- B B MANUFACTURING 10MP025M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP025M6CA3)
- B B MANUFACTURING QD30L100, Timing Pulley, Cast Iron, Black Oxide, (QD30L100)
- B B MANUFACTURING 14L100-6FS5, Timing Pulley, Steel, Black Oxide (14L100-6FS5)
- B B MANUFACTURING 32-5P15-6FS6, Timing Pulley, Steel, Black Oxide, (32-5P15-6FS6)
- B B MANUFACTURING 36T5/15-2, Timing Pulley, Aluminum (36T5/15-2)
- B B MANUFACTURING 18XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA6)
- B B Manufacturing Pulleys & Sheaves