Shop All Timing Belt Pulleys
B B Manufacturing
32-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 32-2P09-6FA3
Zoro # G805355432
product price: $18.29
/ea
Sold in multiples of 6 for $109.74
$109.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 0.782 inch
- Width 1.25 inch
- Bore Type Finished Bore
- Setscrew 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 32-2P09-6FA3
- Zoro # G805355432
- UPC # 195057726901
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 0.782 inch |
Width | 1.25 inch |
Flange Dia. (In.) | 1 inch |
Pitch Dia. (In.) | 0.802 inch |
Length | 9 inch |
Overall Length | 0.812 inch |
Height | 1.25 inch |
Details
Bore Type | Finished Bore |
Setscrew | 2 |
Item | Timing Belt Pulley |
Material | Aluminum |
Number of Teeth | 32 |
Standards | ISO 9001:2015 |
Finish | Clear Anodized |
Weight | 0.032 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
The B B MANUFACTURING brand 32-2P09-6FA3 Timing Pulley is made of aluminum with a clear anodized finish. It has a bore diameter of 1/4 inch, an outside diameter of 0.782 inch, a width of 1.25 inch, a finished bore, two setscrews, a flange diameter of 1 inch, a pitch diameter of 0.802 inch, 32 teeth, a weight of 0.032 lbs, a length of 9 inch, an overall length of 0.812 inch, and a height of 1.25 inch.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184Tz, 3642M, Tefc, F1 (EGDM3615T)
- ARO Vlv, Br, Dir, Buna, 2-Way, TB035B-120-A (TB035B-120-A)
- TOMPKINS Hydraulic Fitting-Steel32MP-32FPX (1404-32-32)
- DAYTON 3/B90 Banded V-Belt, 93-3/4" Outside Length, 2" Top Width, 3 Ribs (13V497)
- B B MANUFACTURING TL72L075, Timing Pulley, Cast Iron, Black Oxide, (TL72L075)
- B B MANUFACTURING 56-2P06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (56-2P06-6FA3)
- B B MANUFACTURING TL36L075, Timing Pulley, Cast Iron, Black Oxide, (TL36L075)
- B B MANUFACTURING 40XL037M6A10, Timing Pulley, Aluminum, Clear Anodized, (40XL037M6A10)
- B B MANUFACTURING 31T10/24-2, Timing Pulley, Aluminum (31T10/24-2)
- B B MANUFACTURING 30XL025-6FA6, Timing Pulley, Aluminum, Clear Anodized, (30XL025-6FA6)
- B B MANUFACTURING 27AT5/24-2, Timing Pulley, Aluminum (27AT5/24-2)
- B B Manufacturing Pulleys & Sheaves