Shop All Timing Belt Pulleys
B B Manufacturing
32-14MX125-6FS16, Timing Pulley, Steel, Black Oxide,
Mfr # 32-14MX125-6FS16
Zoro # G705356119
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1 1/2 inch
- Outside Dia. - Timing Belt Pulleys 5.504 inch
- Pitch Dia. (In.) 5.614 inch
- Number of Teeth 32
- Width 7 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 32-14MX125-6FS16
- Zoro # G705356119
- UPC # 195057821514
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 5.504 inch |
Pitch Dia. (In.) | 5.614 inch |
Width | 7 inch |
Flange Dia. (In.) | 6.124 inch |
Height | 7 inch |
Length | 7 inch |
Overall Length | 6.5 inch |
Details
Number of Teeth | 32 |
Bore Type | Minimum Plain Bore |
Material | Steel |
Item | Timing Belt Pulley |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 32.531 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTOOL Rubber Air Hose, 50 ft. x 1/4 in., Black (PT08-1721)
- DIXON Short Shank Female NST 2-1/2", AL (FAB250N)
- WILKERSON Fill Plug W/O-Ring (LRP-95-253)
- SPEEDAIRE Jaw, PK3 (42VA48)
- B B MANUFACTURING 22L050-6FS6, Timing Pulley, Steel, Black Oxide, (22L050-6FS6)
- B B MANUFACTURING 25-8P20-1108, Timing Pulley, Steel, Black Oxide, (25-8P20-1108)
- B B MANUFACTURING 15LF075X3/4, Timing Pulley, Steel, Black Oxide (15LF075X3/4)
- B B MANUFACTURING 38AT5/40-2, Timing Pulley, Aluminum (38AT5/40-2)
- B B MANUFACTURING 24XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA4)
- B B MANUFACTURING 21-3P06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (21-3P06-6FA3)
- B B MANUFACTURING QD48H100, Timing Pulley, Cast Iron, Black Oxide, (QD48H100)
- B B Manufacturing Timing Belt Pulleys