Shop All Timing Belt Pulleys
B B Manufacturing
32-14M85-6FS13, Timing Pulley, Steel, Black Oxide,
Mfr # 32-14M85-6FS13
Zoro # G905355899
product price: $163.35
/ea
Free Shipping & Returns
$163.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1 1/4 inch
- Outside Dia. - Timing Belt Pulleys 5.504 inch
- Pitch Dia. (In.) 5.614 inch
- Number of Teeth 32
- Flange Dia. (In.) 6.13 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 32-14M85-6FS13
- Zoro # G905355899
- UPC # 195057724693
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 5.504 inch |
Pitch Dia. (In.) | 5.614 inch |
Flange Dia. (In.) | 6.13 inch |
Width | 7 inch |
Height | 7 inch |
Length | 7 inch |
Details
Number of Teeth | 32 |
Bore Type | Minimum Plain Bore |
Material | Ductile Iron |
Item | Timing Belt Pulley |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 19.4 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Single Stage Gasoline, Air Compressor (AM1-PK07-08M)
- KRYTOX Vacuum Pump Lubricant, 1506, Bottle, 1kg (1506)
- WESTWARD Ratchet Yoke (TT15023G)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 14 # of Teeth (40B14F-3/4)
- B B MANUFACTURING 53-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (53-8MX36-2012)
- B B MANUFACTURING 18XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA4)
- B B MANUFACTURING 20H100-6FS7, Timing Pulley, Steel, Black Oxide (20H100-6FS7)
- B B MANUFACTURING 27AT5/16-2, Timing Pulley, Aluminum (27AT5/16-2)
- B B MANUFACTURING F250-14M20-F, Timing Pulley (F250-14M20-F)
- B B MANUFACTURING 32MP037M6FA6, Timing Pulley, Aluminum, Clear Anodized, (32MP037M6FA6)
- B B MANUFACTURING 20XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA5)
- B B Manufacturing Timing Belt Pulleys