Shop All Timing Belt Pulleys
B B Manufacturing
31T10/27-2, Timing Pulley, Aluminum
Mfr # 31T10/27-2
Zoro # G605355366
Sold in multiples of 2 for $67.54
$67.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 8.0 mm
- Outside Dia. - Timing Belt Pulleys 3.307 inch
- Width 5 inch
- Number of Teeth 27
- Flange Dia. (In.) 3.583 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 31T10/27-2
- Zoro # G605355366
- UPC # 195057717107
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 8.0 mm |
Outside Dia. - Timing Belt Pulleys | 3.307 inch |
Width | 5 inch |
Flange Dia. (In.) | 3.583 inch |
Pitch Dia. (In.) | 3.384 inch |
Overall Length | 1.22 inch |
Length | 3 inch |
Height | 5 inch |
Details
Item | Timing Belt Pulley |
Number of Teeth | 27 |
Material | Aluminum |
Bore Type | Minimum Plain Bore |
Standards | ISO 9001:2015 |
Weight | 0.99 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Wide Inner Ring And Housed Units (RAL012NPP)
- IGUS Clip Bearing, Plastic, 3/8 ID, PK5 (MCI-06-02)
- TIMKEN Radial Bearing, Double Seal, 45mm Bore (309PP)
- BRENNAN INDUSTRIES 04HB-06MAORB 90 Deg Elbow Forged (4601-04-06-NWO-FG)
- B B MANUFACTURING 34-8P20-1610, Timing Pulley, Cast Iron, Black Oxide, (34-8P20-1610)
- B B MANUFACTURING 40XL037-6A6, Timing Pulley, Aluminum, Clear Anodized, (40XL037-6A6)
- B B MANUFACTURING 44HQ200, Timing Pulley, Cast Iron (44HQ200)
- B B MANUFACTURING 48MP025-6FA3, Timing Pulley, Aluminum, Clear Anodized, (48MP025-6FA3)
- B B MANUFACTURING TL18L075-1108, Timing Pulley, Steel, Black Oxide, (TL18L075-1108)
- B B MANUFACTURING 21-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized, (21-3P09M6FA6)
- B B MANUFACTURING 17LF050X3/4, Timing Pulley, Steel, Black Oxide (17LF050X3/4)
- B B Manufacturing Timing Belt Pulleys