Shop All Timing Belt Pulleys
B B Manufacturing
31AT10/48-0, Timing Pulley, Aluminum
Mfr # 31AT10/48-0
Zoro # G705355099
product price: $99.50
/ea
Free Shipping & Returns
$99.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 16.0 mm
- Outside Dia. - Timing Belt Pulleys 5.941 inch
- Number of Teeth 48
- Bore Type Minimum Plain Bore
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 31AT10/48-0
- Zoro # G705355099
- UPC # 195057718234
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 16.0 mm |
Outside Dia. - Timing Belt Pulleys | 5.941 inch |
Pitch Dia. (In.) | 6.015 inch |
Width | 5 inch |
Height | 5 inch |
Length | 2 inch |
Overall Length | 1.22 inch |
Details
Item | Timing Belt Pulley |
Number of Teeth | 48 |
Bore Type | Minimum Plain Bore |
Material | Aluminum |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 2.749 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO LD Air-Powered Oil Pump (24G588)
- SUNEX Universal Joint, 1" Drive (5304)
- DODGE 206 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-3/16 in Bore (124205)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (3FCX6)
- B B MANUFACTURING TL18L100-1008, Timing Pulley, Steel, Black Oxide, (TL18L100-1008)
- B B MANUFACTURING 24XL037-DFP4, Timing Pulley, Plastic (24XL037-DFP4)
- B B MANUFACTURING 27AT5/24-2, Timing Pulley, Aluminum (27AT5/24-2)
- B B MANUFACTURING QD36-8M-20, Timing Pulley, Cast Iron, Black Oxide, (QD36-8M-20)
- B B MANUFACTURING 22-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (22-3M09-6FA3)
- B B MANUFACTURING 16L050-6FA6, Timing Pulley, Aluminum, Clear Anodized (16L050-6FA6)
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 191mm Pitch dia. (Y-75S-MPB)
- B B Manufacturing Pulleys & Sheaves