Shop All Timing Belt Pulleys
B B Manufacturing
31AT10/36-2, Timing Pulley, Aluminum
Mfr # 31AT10/36-2
Zoro # G805354794
product price: $68.50
/ea
$68.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 16.0 mm
- Outside Dia. - Timing Belt Pulleys 4.437 inch
- Number of Teeth 36
- Width 1.25 inch
- Pitch Dia. (In.) 4.511 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 31AT10/36-2
- Zoro # G805354794
- UPC # 195057718203
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 16.0 mm |
Outside Dia. - Timing Belt Pulleys | 4.437 inch |
Width | 1.25 inch |
Pitch Dia. (In.) | 4.511 inch |
Flange Dia. (In.) | 4.685 inch |
Overall Length | 1.22 inch |
Height | 3 inch |
Length | 3 inch |
Details
Item | Timing Belt Pulley |
Number of Teeth | 36 |
Material | Aluminum |
Bore Type | Minimum Plain Bore |
Standards | ISO 9001:2015 |
Weight | 1.528 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 5VX530 Cogged V-Belt, 53" Outside Length, 5/8" Top Width, 1 Ribs (5VX530)
- ADVANCED TECHNOLOGY PRODUCTS Muffler, Brass Wire Mesh, 1/4" Male NPT (BWM-02)
- BALDOR-RELIANCE Baldor-Reliance Motor M1504T, 1/.5HP, 1725/850RPM, 3PH, 60HZ, 143T, 3524M, T (M1504T)
- COXREELS Spring Canister Assembly, Steel (7264-55)
- B B MANUFACTURING 42AT10/24-2, Timing Pulley, Aluminum (42AT10/24-2)
- B B MANUFACTURING 10MP012M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP012M6CA3)
- B B MANUFACTURING 60HQ200, Timing Pulley, Cast Iron (60HQ200)
- B B MANUFACTURING 10L050M6FA10, Timing Pulley (10L050M6FA10)
- B B MANUFACTURING 28-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28-2P09-6FA3)
- B B MANUFACTURING 21-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized, (21-3P09M6FA6)
- B B MANUFACTURING 30-14MX20-2012, Timing Pulley, Cast Iron, Black Oxide, (30-14MX20-2012)
- B B Manufacturing Pulleys & Sheaves