Shop All Timing Belt Pulleys
B B Manufacturing
31AT10/24-2, Timing Pulley, Aluminum
Mfr # 31AT10/24-2
Zoro # G705354726
product price: $46.55
/ea
Sold in multiples of 2 for $93.10
$93.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 12.0 mm
- Outside Dia. - Timing Belt Pulleys 2.933 inch
- Pitch Dia. (In.) 3.008 inch
- Material Aluminum
- Number of Teeth 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 31AT10/24-2
- Zoro # G705354726
- UPC # 195057718159
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 12.0 mm |
Outside Dia. - Timing Belt Pulleys | 2.933 inch |
Pitch Dia. (In.) | 3.008 inch |
Width | 1.25 inch |
Flange Dia. (In.) | 3.268 inch |
Overall Length | 1.22 inch |
Length | 3 inch |
Height | 3 inch |
Details
Material | Aluminum |
Number of Teeth | 24 |
Item | Timing Belt Pulley |
Bore Type | Minimum Plain Bore |
Standards | ISO 9001:2015 |
Weight | 0.723 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (RCJ 3/4)
- IGUS IGUS WJUM-01-10 DryLin with 10mm Bearing Block (WJUM-01-10)
- EATON AEROQUIP Adpt, MJIC-MJIC, 7/16-20, Blkhd (2041-4-4S)
- CONTINENTAL CONTITECH 5VX570 Cogged V-Belt, 57" Outside Length, 5/8" Top Width, 1 Ribs (5VX570)
- B B MANUFACTURING 10MP025-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP025-6CA1)
- B B MANUFACTURING 40MP025-SFP3, Timing Pulley, Plastic (40MP025-SFP3)
- B B MANUFACTURING 20XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA3)
- B B MANUFACTURING TL14H100-1008, Timing Pulley, Steel, Black Oxide, (TL14H100-1008)
- B B MANUFACTURING 26HH100, Timing Pulley, Cast Iron (26HH100)
- B B MANUFACTURING TL18L075-1108, Timing Pulley, Steel, Black Oxide, (TL18L075-1108)
- B B MANUFACTURING 20XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA6)
- B B Manufacturing Timing Belt Pulleys