Shop All Timing Belt Pulleys
B B Manufacturing
31AT10/22-2, Timing Pulley, Aluminum
Mfr # 31AT10/22-2
Zoro # G705354849
product price: $45.65
/ea
Sold in multiples of 2 for $91.30
$91.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 12.0 mm
- Outside Dia. - Timing Belt Pulleys 2.682 inch
- Pitch Dia. (In.) 2.757 inch
- Flange Dia. (In.) 2.598 inch
- Width 1.25 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 31AT10/22-2
- Zoro # G705354849
- UPC # 195057718142
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 12.0 mm |
Outside Dia. - Timing Belt Pulleys | 2.682 inch |
Pitch Dia. (In.) | 2.757 inch |
Flange Dia. (In.) | 2.598 inch |
Width | 1.25 inch |
Height | 3 inch |
Length | 3 inch |
Overall Length | 1.22 inch |
Details
Number of Teeth | 22 |
Material | Aluminum |
Item | Timing Belt Pulley |
Bore Type | Minimum Plain Bore |
Weight | 0.611 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Vacuum Ejector Muffler, 3/4 in. NPT, 200 F (890004)
- EATON Soft Starter, 66A, 0 to 600VAC, 3 Phase (S811+N66N3S)
- FESTO Suction Cup Holder ESH-HCL-3-QS (ESH-HCL-3-QS)
- AIGNEP USA Universal Flow Control, 1/4In Tube, 1/8In (88958-04-02)
- B B MANUFACTURING 47T10/20-2, Timing Pulley, Aluminum (47T10/20-2)
- B B MANUFACTURING 28-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28-2P09-6FA3)
- B B MANUFACTURING 75-8MX21-2517, Timing Pulley, Cast Iron, Black Oxide, (75-8MX21-2517)
- B B MANUFACTURING 22MP025M6FA4, Timing Pulley, Aluminum, Clear Anodized, (22MP025M6FA4)
- B B MANUFACTURING 16XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (16XL037-6FA3)
- B B MANUFACTURING 27AT5/48-0, Timing Pulley, Aluminum (27AT5/48-0)
- B B MANUFACTURING 22XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA5)
- B B Manufacturing Timing Belt Pulleys