Shop All Timing Belts
B B Manufacturing
3170-5M-15, Timing Belt, Neoprene, Fiberglass
Mfr # 3170-5M-15
Zoro # G905354113
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 634
- Standards ISO 9001:2015
- Gearbelt Type Single Sided
- Width 6 inch
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 3170-5M-15
- Zoro # G905354113
- UPC # 195057983403
- Country of Origin United States
- Category Timing Belts
Dimensions
Width | 6 inch |
Pitch Length | 124.803 inch |
Height | 9 inch |
Length | 1 inch |
Details
Number of Teeth | 634 |
Standards | ISO 9001:2015 |
Gearbelt Type | Single Sided |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.405 lbs |
Material | Neoprene |
Item | Timing Belt |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 4.25 in OD (BK4534)
- QA1 Male Stud, Rod End, RH, 38mm (MCMR16S)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 4.75" OD (3V4752)
- CONTINENTAL CONTITECH 3/4" x 25 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-25-11)
- B B MANUFACTURING 740-5M-25, Timing Belt, Neoprene, Fiberglass (740-5M-25)
- B B MANUFACTURING 405-5M-15, Timing Belt, Neoprene, Fiberglass (405-5M-15)
- B B MANUFACTURING 16T10/780, Timing Belt, Polyurethane, Steel (16T10/780)
- B B MANUFACTURING 450-5M-06, Timing Belt (450-5M-06)
- B B MANUFACTURING 16T5/545, Timing Belt, Polyurethane, Steel (16T5/545)
- B B MANUFACTURING 295-5M-15, Timing Belt, Neoprene, Fiberglass (295-5M-15)
- BANDO TimingBelt, Synchro-Link, Neoprene, 187L050 (187L050G)
- B B Manufacturing Power Transmission Belts