Shop All Timing Belts
B B Manufacturing
3150-14M-55, Timing Belt, Neoprene, Fiberglass
Mfr # 3150-14M-55
Zoro # G805353056
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Type Single Sided
- Number of Teeth 225
- Weight 3.971 lbs
- Material Neoprene
- Height 9 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 3150-14M-55
- Zoro # G805353056
- UPC # 195057034631
- Country of Origin Germany
- Category Timing Belts
Dimensions
Height | 9 inch |
Pitch Length | 124.016 inch |
Width | 6 inch |
Length | 1 inch |
Details
Gearbelt Type | Single Sided |
Number of Teeth | 225 |
Weight | 3.971 lbs |
Material | Neoprene |
Item | Timing Belt |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1 Bore Dia., 10 # of Teeth (60BS10H X 1)
- TOMPKINS Male to Male Pipe Hex Nipple: 3/4-14 A, 3/4-14 B (471122)
- D&D 89" Outside Length, 5/8" Top Width, 1 Ribs (5LK890)
- DDS Shaft Seal, 30 x 52 x 7 mm., Nitrile Rubber (305207TC)
- B B MANUFACTURING 535-5M-25, Timing Belt, Neoprene, Fiberglass (535-5M-25)
- B B MANUFACTURING LL5M25, Timing Belt, Neoprene, Fiberglass (LL5M25)
- B B MANUFACTURING 160XL019G, Timing Belt, Neoprene, Fiberglass (160XL019G)
- B B MANUFACTURING 3500-14M-85, Timing Belt, Neoprene, Fiberglass (3500-14M-85)
- B B MANUFACTURING 339-3M-09, Timing Belt, Neoprene, Fiberglass (339-3M-09)
- B B MANUFACTURING 32T10/980, Timing Belt, Polyurethane, Steel (32T10/980)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1280-8MGT-20 (1280-8MGT-20)
- B B Manufacturing Power Transmission Belts