Shop All Timing Belts
B B Manufacturing
312-3M-15, Timing Belt, Neoprene, Fiberglass
Mfr # 312-3M-15
Zoro # G605353126
product price: $11.11
/ea
Sold in multiples of 6 for $66.66
$66.66
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Height 9 inch
- Material Neoprene
- Width 6 inch
- Number of Teeth 104
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 312-3M-15
- Zoro # G605353126
- UPC # 195057891777
- Country of Origin Germany
- Category Timing Belts
Dimensions
Height | 9 inch |
Width | 6 inch |
Pitch Length | 12.283 inch |
Length | 1 inch |
Details
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Material | Neoprene |
Number of Teeth | 104 |
Weight | 0.024 lbs |
Standards | ISO 9001:2015 |
Gearbelt Type | Single Sided |
Item | Timing Belt |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 24 In. (75LJE024AA)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 45° Elbow (5501X04X04)
- LEGRIS Flow Control Regulator, 6mm (7770 06 00)
- ARROW PNEUMATICS Arrow Mini Regulator R162g, Zinc, 1/4" Npt, 250 Psi (R162G)
- B B MANUFACTURING 240XL025G, Timing Belt, Neoprene, Fiberglass (240XL025G)
- B B MANUFACTURING 1000-8MX-36, Timing Belt, Polyurethane, Carbon Tensile (1000-8MX-36)
- B B MANUFACTURING 2310-14M-55, Timing Belt, Neoprene, Fiberglass (2310-14M-55)
- B B MANUFACTURING 3600-8M-50, Timing Belt, Neoprene, Fiberglass (3600-8M-50)
- B B MANUFACTURING 700-5M-15, Timing Belt, Neoprene, Fiberglass (700-5M-15)
- B B MANUFACTURING 70MXL025G, Timing Belt, Neoprene, Fiberglass (70MXL025G)
- D&D Timing Belt, XL, 0.37 x 10.4in PL, T52 (104XL037)
- B B Manufacturing Timing Belts