Shop All Timing Belts
B B Manufacturing
312-3M-09, Timing Belt, Neoprene, Fiberglass
Mfr # 312-3M-09
Zoro # G405353180
product price: $7.32
/ea
Sold in multiples of 9 for $65.88
$65.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.02 lbs
- Pitch Length 12.283 inch
- Material Neoprene
- Standards ISO 9001:2015
- Number of Teeth 104
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 312-3M-09
- Zoro # G405353180
- UPC # 195057888548
- Country of Origin Germany
- Category Timing Belts
Dimensions
Pitch Length | 12.283 inch |
Height | 9 inch |
Width | 6 inch |
Length | 1 inch |
Details
Weight | 0.02 lbs |
Material | Neoprene |
Standards | ISO 9001:2015 |
Number of Teeth | 104 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Gearbelt Type | Single Sided |
Item | Timing Belt |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Angular Contact Ball Bearing, 11,900 rpm (3206-BD-XL-2HRS-TVH)
- BESTORQ Aftermarket 1009494 MONTGOMERY WARD Kevlar Replacement V-Belt | 1/2 x 28, A26LG (A26LG)
- FESTO Push-In Fitting QBM-10-32-UNF-1/4-I-U (QBM-10-32-UNF-1/4-I-U)
- ENERPAC RSM1500, 153.4 ton Capacity, .63 in Stroke, Low Height Hydraulic Cylinder (RSM1500)
- B B MANUFACTURING 3600-8MX-12, Timing Belt, Polyurethane, Carbon Tensile (3600-8MX-12)
- B B MANUFACTURING 1225-5M-06, Timing Belt (1225-5M-06)
- B B MANUFACTURING 270-5M-06, Timing Belt (270-5M-06)
- B B MANUFACTURING 680-8M-20, Timing Belt, Neoprene, Fiberglass (680-8M-20)
- B B MANUFACTURING 1040-8M-20, Timing Belt, Neoprene, Fiberglass (1040-8M-20)
- B B MANUFACTURING 600-5M-15, Timing Belt, Neoprene, Fiberglass (600-5M-15)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 21mm W x 2000mm L - 8MGT-2000-21 (210G8M2000)
- B B Manufacturing Timing Belts