Shop All Timing Belt Pulleys
B B Manufacturing
31-8MX12-1210, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 31-8MX12-1210
Zoro # G705354733
product price: $68.45
/ea
$68.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1210
- Outside Dia. - Timing Belt Pulleys 3.045 inch
- Number of Teeth 31
- Width 4.25 inch
- Flange Dia. (In.) 3.543 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 31-8MX12-1210
- Zoro # G705354733
- UPC # 195057816893
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 3.045 inch |
Width | 4.25 inch |
Flange Dia. (In.) | 3.543 inch |
Pitch Dia. (In.) | 3.108 inch |
Length | 1.875 inch |
Overall Length | 1 inch |
Height | 4.25 inch |
Details
Bushing Required - Timing Belt Pulleys | 1210 |
Number of Teeth | 31 |
Bore Type | Taper Lock Bushing |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 1.239 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Metric CompressionL12(18X1.5)-22MM MALE STUD CPLG (MC6053-L12-22)
- TOMPKINS Hydraulic Fitting-Steel08MP-08FPX-08FPX TEE (1601-08-08-08)
- D&D Belt, VS, 1.375 x 35.2in OC (2230V345)
- PARKER Hydraulic Filter Element, 40 Micron , 10 GPM, 924448, Synthetic (924448)
- B B MANUFACTURING 32L050M6FA14, Timing Pulley (32L050M6FA14)
- B B MANUFACTURING 44XL037-6A5, Timing Pulley, Aluminum, Clear Anodized, (44XL037-6A5)
- B B MANUFACTURING 14MP025-6CA1, Timing Pulley, Aluminum, Clear Anodized (14MP025-6CA1)
- B B MANUFACTURING 34-8MX21-1610, Timing Pulley, Cast Iron, Black Oxide, (34-8MX21-1610)
- B B MANUFACTURING 53-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (53-8MX36-2012)
- B B MANUFACTURING 90-3P09-6A4, Timing Pulley, Aluminum, Clear Anodized, (90-3P09-6A4)
- B B MANUFACTURING QD18H100, Timing Pulley, Steel, Black Oxide, (QD18H100)
- B B Manufacturing Pulleys & Sheaves