Shop All Timing Belt Pulleys
B B Manufacturing
31-14MX90-6FS16, Timing Pulley, Steel, Black Oxide,
Mfr # 31-14MX90-6FS16
Zoro # G405354996
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1 1/2 inch
- Outside Dia. - Timing Belt Pulleys 5.329 inch
- Pitch Dia. (In.) 5.439 inch
- Number of Teeth 31
- Flange Dia. (In.) 6.124 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 31-14MX90-6FS16
- Zoro # G405354996
- UPC # 195057821125
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 5.329 inch |
Pitch Dia. (In.) | 5.439 inch |
Flange Dia. (In.) | 6.124 inch |
Width | 7 inch |
Overall Length | 5 inch |
Height | 7 inch |
Length | 7 inch |
Details
Number of Teeth | 31 |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Bore Type | Minimum Plain Bore |
Finish | Black Oxide |
Weight | 23.616 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 18mm (L09018MM)
- BOSTON GEAR SpurGear, 16DP, 20PA, 20Teeth, Steel (YB20)
- DAYTON 3VX265 Cogged V-Belt, 26-1/2" Outside Length, 3/8" Top Width, 1 Ribs (2L378)
- BESTORQ Aftermarket CASE - I H 489397R3 Replacement Belt, 3V750 (3V750)
- B B MANUFACTURING 40MP025-SFP3, Timing Pulley, Plastic (40MP025-SFP3)
- B B MANUFACTURING 34-8P20-1610, Timing Pulley, Cast Iron, Black Oxide, (34-8P20-1610)
- B B MANUFACTURING 32XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (32XL037-6FA5)
- B B MANUFACTURING 22-8MX21-6FS6, Timing Pulley, Steel, Black Oxide, (22-8MX21-6FS6)
- B B MANUFACTURING 24XL037-6FS3, Timing Pulley, Steel, Black Oxide, (24XL037-6FS3)
- B B MANUFACTURING 24LH100, Timing Pulley, Steel (24LH100)
- B B MANUFACTURING 10LF050X3/8, Timing Pulley, Steel, Black Oxide (10LF050X3/8)
- B B Manufacturing Pulleys & Sheaves